Beli fluke network di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Cable Network Tester
    Mulai

    Rp149.999.900

    FLUKE Cable Network Tester
    Deskripsi:
    Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cable
    atribut:
    • For use with: Industrial Ethernet Cabling
    • Adapter Type: M12D, M12X, M8, RJ45
    • Connector Type: RJ45
    • Standards: RoHS Compliant Directive 2002/95/EC
    • Primary Function: Copper Cable Qualification
    • Instrument Display: Touchscreen
    • Cable Length Display: Yes
    • Continuity testing: Yes
    • Crosstalk Detection: Yes
    • Data Line Polarity Indicator: No
    • Distance to Fault: Yes
    • Endpoint Testing: No
    • Ethernet Service Detection: Yes
    • Pair Tracing: Yes
    • PoE/PoE+Detection: Yes
    • Service Detectio: Yes
    • Tone Detection: No
    • Tone Generator: Yes
    • WiFi Capability: No
    • Wire Mapping: Yes
  2. FLUKE Networks Peralatan Penguji Serat Optik
    Mulai

    Rp349.999.900

    FLUKE Networks Peralatan Penguji Serat Optik
    Deskripsi:
    Today’s high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber® Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs.SimpliFiber® Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive™, FindFiber™, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.
    atribut:
    • Operating Humidity (%): 95 (10 to 35°C) Non-Condensing 75 (35 to 40°C) Non-Condensing Uncontrolled <10°C
    • Detector Type: InGaAs
    • Calibrated Wavelengths (Nm): 850, 1300, 1310, 1490, 1550, 1625
    • Measurement Range (dBm): +10 to -52 (850 nm) +10 to -60 (1300, 1310, 1490, 1550, 1625 nm)
    • Auto Dual-Wavelength Switching: Yes
    • Battery Life (hour): > 50 (typical)
    • Data Storage: 1000 records, multiple wavelengths per record
    • Dimensions (LxWxH) (cm): (16.5x8.0x3.9 (6.4x3.2x1.5inch)
    • External Interface: USB, 2.0 full speed
    • Low Battery Warning: Yes, low battery icon blinks
    • Operating Temperature (°C): -10 to 50
    • Optical Connector: Removable adapter, SC adapter as default, optional adapters include LC, ST
    • Power Measurement Linearity (dB): ±0.2 (850 nm) ±0.1 (1300, 1310, 1490, 1550, 1625 nm)
    • Power Requirement: 2 AA Alkaline batteries
    • Storage Temperature (°C): -20 to 50
  3. FLUKE Networks Network Analysers
    Mulai

    Rp48.999.900

    FLUKE Networks Network Analysers
    Deskripsi:
    MicroScanner 2 Cable Verifier is a revolutionary change for voice, data, and video cable testers.Content :MicroScanner2 Cable Verifier with main wiremap adapter, Remote identifiers #2-7, IntelliTone Pro 200 probe, Shielded twisted-pair RJ45 patch cord, RJ11 patch cord, Clip-set RJ45 to 8 alligator clip bare wire adapter, F Coax push on patch cord, accessory soft pouch, 2 2xAA alkaline batteries, 1x9V alkaline battery, MicroScanner2 Getting Started Guide, IntelliTone Pro Getting Started Guide, packaged in a deluxe Fluke Networks carry case.
    atribut:
    • Compatible for: MicroScanner2
    • Dimensions (mm): 163x73x36
  4. FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    Mulai

    Rp11.999.900

    FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    atribut:
    • Operating Relative Humidity (% RH without condensation): 95 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
    • Vibration: Random, 2 g, 5 Hz-500 Hz
    • Drop Test (m): 1
    • Safety: EN 61010-1, Category: None
    • Altitude (m): 3000
    • Applications: Copper cabling media including; 75 or 50 Ohm Coaxial cable; Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cable Map function of the IntelliTone 200.
    • Auto Power Down: Turns off automatically after 2 1/2 hours of inactivity
    • Battery Type/Life (V/hour): 9 alkaline (NEDA 1604A or IEC 6LR61); 20 typical
    • Control Toner: Thumbwheel switch
    • Dimensions (cm): Toner (14.1x7.5x3.2 (5.54x2.94x1.25inch), Probe 22.2x4.8x3.2 (8.73x1.88x1.26 inch)
    • Display: Toner : LED, Probe : (8) LED indicators, Sync LED indicator
    • EMC: EN 61326-1, FCC Part 15 B
    • Interface: Toner : Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling. F Connector for coaxial cabling Banana Jack Plugs (2) - two conductor wiring, Probe : Main Mod8 port for Cable Map on all 4 pairs of UTP / STP cabling.
    • Operating Temperature (°C): 0 to 40 (32 to 104°F)
    • Ouptut Power (V): p-p 5
    • Storage Temperature (°C): -20 to +60 (-4 to +140°F)
    • Tone Detection: Detects IntelliTone™ digital signal for Locate, Isolate, and Cable Map Detects analog SmartTone signal (500-1200Hz) and other analog toners.
    • Toner Frequency: IntelliTone™ signal: encoded digital signal Analog SmartTone signal: 500 - 1200Hz, 4 songs
  5. FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter Kit
    Mulai

    Rp129.999.900

    FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter Kit
    Deskripsi:
    The Fluke Networks LIQ-KIT-IE LinkIQ Cable+Network Tester Kit comes with industrial Ethernet adapter kit, remote IDs 1-7, Intellitone probe, quick reference guide, USB-C to USB-A cable, charging cable (with international adapters), Cat6A patch cord, RJ45/11 modular adapter, hanging strap with remote ID holder, and duffle bag.The LinkIQ Cable+Network Tester is the testing solution to verify cable performance up to 10 Gb/s and solve network connectivity problems. LinkIQvalidates cable performance using frequency-based measurements and provides distance to fault information along with a wire map of the cable under test. TheLinkIQ also performs nearest switch diagnostics to identify key network issues and validate switch configuration eliminating the need of using another device. Additional features include Analog and Digital Toning, Port Blink, 802.1x authentication, Remote Office Locators, and the ability to manage results viaLinkWare PC.Cable Testing You TrustThe LinkIQ is capable of measuring lengths up to 1000 feet (305 m) and provides distance to faults such as opens, shorts, and unterminated cable. Using the remote ID allows for a complete wire map of the cable pairs which helps identify miswired and split pairs. The primary cable testing feature of LinkIQ is the cable performance test which qualifies the cabling bandwidth from 10BASE-T to 10GBASE-T (10 Mb/s up to 10 Gb/s). It performs these tests via frequency-based measurements. Using IEEE-standards-based measurements ensures that tested links meet performance requirements as opposed to transmission testers which only prove that the specific test devices can communicate over the link.Operators may set performance requirements from 10 Mb/s to 10 Gb/s for a simple pass/fail indication.Cable test with remote attached shows remote ID number 1, length and pairing of each wire and cable performance of up to 1 Gb/s but failed the test due to auser-set limit of 10 Gb/s performance.Cable test without remote attached shows length and pairing of each wire.Cable test with remote attached shows remote ID number 5, length and pairing of each wire and cable performance of up to 10 Gbps.Network Testing You NeedAlong with the robust cable testing features, the LinkIQ also provides detailed information on the nearest connected switch. The LinkIQ negotiates with the switch to identify the advertised data rate (up to 10GBASE-T), half/full duplex identification, the switch name, port number, and VLAN info.Switch port test shows port number, switch name and port VLAN along with advertised speed and duplex settings. Scrolling down shows Power over Ethernet settings.Switch port Power over Ethernet settings shows pairs used, power and class available and results of the PoE test under load.In-Depth PoE TestingWhile Power over Ethernet makes the installation of devices such as security cameras and access points simpler, a survey by the Ethernet Alliance of over 800installers, integrators, and end-users found that four of five respondents experienced difficulties in integrating PoE systems. Part of this can be traced to the fact that the IEEE offers three PoE standards, the term “PoE” is not registered and there are a variety of non-standards-compliant implementations as well.To simplify PoE installation and troubleshooting, the LinkIQ displays the pairs where power is provided, including the different power levels and pairs for dual-signature implementations. Further, the LinkIQ will actually place a load on the connection to ensure that the advertised power is actually being delivered by the switch across the cabling infrastructure.LinkWare DocumentationThe LinkIQ provides complete documentation abilities for the tests it performs. Up to 1,000 results can be stored in the tester with descriptive names and recalled. Test names and numbers automatically increment as each is saved (“Annex B-1”, “Annex B-2”, “Annex B-3”, etc.) saving lots of time when testing cable in sequence. Report data may be exported to a PC for documentation purposes. The LinkIQ uses LinkWare PC, Fluke Networks' reporting software which supports a variety of testers going back 20 years and is the industry's de facto reporting solution with tens of thousands of active users. LinkWare can be used to store the results as well as generate PDF reports.In The Box:LinkIQ Cable+Network TesterIndustrial Ethernet adapter kitRemote IDs 1-7Intellitone probeQuick reference guideUSB-C to USB-A cableCharging cable (with international adapters)Cat6A patch cordRJ45/11 modular adapterHanging strap with remote ID holderDuffle bag
    atribut:
    • Battery Type: Lithium-ion, 3.6 V, 6400 mAh
    • Cable Type: Balanced twisted-pair cabling Unshielded twisted-pair Screened twisted-pair 2-pair and/or 4-pair
    • Commissioning Autotests: 10GBASE-T, 5GBASE-T, 2.5GBASE-T, 1000BASE-T, 100BASE-TX, 10BASE-T
    • Diagnostic Protocols: Link Layer Discovery Protocol (LLDP) Cisco Discovery Protocol (CDP) Fast Link Pulses (FLP)
    • Dimensions (inch): 8.5x4.5
    • Display: 800x480 color capacitive multi-touch
    • Drop (m): 1 (6 sides)
    • Host Interface: USB Type C
    • Languages Supported in UI: English (SW v1.0)
    • Max. Length (m): 305
    • Nominal Velocity of Propagation (NVP): User Settable
    • Operating Altitude (m): 4000; 3200 (with ac adapter)
    • Operating Relative Humidity (%): 0 to 90 (0 to 35°C); 0 to 70 (35 to 45°C)
    • Power Adapter: (Input) 100 to 240 VAC ±10%, 50/60Hz; (Output) 15 VDC, 2 A maximum Class II
    • Remote ID Locators: Use remote ID terminations to identify up to 7 unique ports or office outlets
    • Temperature Range (°C): (Operating) 0 to 45; (Storage) -10 to +60; (Battery Charging) 0 to +40
    • Test Port: Shielded 8-pin modular jack accepts 8-pin modular (RJ45) plugs
    • Tone Generator: Generates digital tones compatible with Fluke Networks IntelliTone probe. Generates analogy tones compatible with general analogprobes
    • Vibration: Random, 2g, 5Hz-500Hz
    • Wire Map Test Speed (s): 6 (for lengths< 70m)
  6. FLUKE Networks Penguji Kualifikasi CablelQ
    Mulai

    Rp90.999.900

    FLUKE Networks Penguji Kualifikasi CablelQ
    atribut:
    • Cable Types Supported: UTP, STP, FTP, SSTP, RG6, RG59, audio and security
    • Qualification Autotests: 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
    • Supported Tests: Wiremap, length, cable signal performance, digital toner, analog toner, Ethernet port detection and identification, analog telephone detection, blink port light, continuity, speaker test, cable fault finding, video signal detection.
    • Wiremap: Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.
    • Find Fault: Measures crosstalk and impedance and compares against appropriate limits based on qualification test selected. Detects location of large point sources as well as distributed sources in the cabling if they are sufficient to disqualify the application
    • Results Storage: Up to 250 qualification test results
    • Battery Life (hour): 20 of typical use, without backlight
    • Dimensions (cm): 17.8x8.9x4.5 (7x3.5x1.75inch)
    • Other Battery Types Supported: 4AA photo lithium, NIHM, NICAD
    • Power: Battery type: 4 AA (NEDA 15A, IEC LR6) alkaline batteries
  7. FLUKE Networks Kabel MicroScanner / Penguji PoE
    Mulai

    Rp35.999.900

    FLUKE Networks Kabel MicroScanner / Penguji PoE
    atribut:
    • Operating Relative Humidity (% RH without condensation): 90 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
    • Shock and Vibration: Random, 2 g, 5 Hz-500 Hz (Class 2) 1 m drop test with and without wiremap adapter attached
    • Safety: IEC 61010-1 3rd Edition
    • Altitude (m): 4000 ; Storage: 12000
    • Dimensions (cm): 7.6x16.3x3.6 (3x6.4x1.4inch) MicroScanner™ PoE: 10.6oz (300 g)
    • Display: Monochrome LCD with backlight
    • EMC: IEC 61326-1
    • Operating Temperature (°C): 0 to 45 (32 to 113°F)
    • Storage Temperature (°C): -20 to +60 (-4 to +140°F)
    • Test Connectors: Shielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs.
  8. Joinwit Portable Test Instrument
    Mulai

    Rp12.999.900

    Joinwit Portable Test Instrument
    Deskripsi:
    JW3302S Mini Pro OTDR is apply to FTTx and access network construction and maintenance, to test fiber breakpoint , length, loss and input light automatic detection, automatic test by one key. The tester is compact with 3.5inch colorful LCD screen, new plastic shell design, shock-proof and drop-proof. The tester also combine 8 functions with highly integrated OTDR, Event maps, Stable Light source , Optical power meter, Visual fault locator , cable sequence proofreading, cable length measurement and lighting functions. It could quick detection of breakpoint, universal connector, .600 internal storage, TF card, USB data storage and built-in 4000mAh lithium battery, USB charging .It is a good choice for long term field work.
  9. Joinwit Optical Time Domain Reflectometer
    Mulai

    Rp16.999.900

    Joinwit Optical Time Domain Reflectometer
    Deskripsi:
    OTDR JOINWIT JW 3302FRefleksi Domain Waktu Optik seri JW3302F adalah produk dari Shanghai Joinwit Corp.AL30 AL3 untuk jaringan internet FTTx yang didesain dengan performa tinggi, alat tes multi-fungsi, memiliki performa tes yang optimal, dapat mendukung VFL, OPM, mikroskop optik (FIP) dan modul pengetesan lainnya.Produk ini utamanya untuk mengukur panjang kabel optik, transfer loss, 7 jenis sifat fisika fiber optik, banyak digunakan dalam proyek internet FTTH, jaringan optik lokal, jaringan optik area metropolitan, pengerjaan jaringan PON, penempatan, perawatan, verifikasi dan pengajaran & riset materi optik.- Tampak luar JW3302F tampil elegan, kuat dan tahan lama;- menggunakan layar sentuh dan papan tombol untuk operasionalnya, penggunaanya mudah dan intuitif;- parameter konfigurasi yang telah dioptimisasi, sangat mempermudah penggunaan;- produk ini memiliki banyak sambungan koneksi;- juga menggunakan manajemen smart power, kapasitas baterai lithium yang besar sehingga waktu penggunaan baterai bisa di atas 10 jam.
    atribut:
    • Shortest Blind Area (m): ≤0.8
    • Maximum Sampling Rate: 128k
    • Dynamic Range Coverage (dB): 45
  10. YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Mulai

    Rp95.999.900

    YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  11. FUJIKURA Fusion Splicer
    Mulai

    Rp67.999.900

    FUJIKURA Fusion Splicer
    Deskripsi:
    Fujikura 31S adalah penyambung fusi penyelarasan kelongsong aktif yang sepenuhnya kokoh dan kokoh. Dua kamera, sistem penyelarasan kelongsong aktif memberikan kinerja penyambungan yang konsisten dalam kondisi yang paling menantang.Elektroda tahan lama, tahan 5.000 sambungan, membantu meminimalkan waktu henti untuk penggantian dan stabilisasi. Monitor besar 5" memberikan gambar yang jernih, bahkan di bawah sinar matahari yang paling terang. Pembaruan perangkat lunak dilakukan melalui internet yang memungkinkan pengguna memperbarui perangkat lunak mereka dengan cepat saat program sambungan baru tersedia.
  12. Trend Networks Relectometer OTDR
    Mulai

    Rp419.999.900

    Trend Networks Relectometer OTDR
    Deskripsi:
    The OTDR II is the first tablet inspired OTDR that is handy, lightweight and rugged enough for any environment.With a 7-inch outdoor enhanced touchscreen, the most efficient hand held display in the industry, it delivers an unprecedented user experience. Its intuitive user interface including onboard manual ensures a fast learning curve. Plus, its new and improved OTDR platform offers icon-based functions, instant boot-up, automatic macrobend finders as well as improved auto and real-time modes.
    atribut:
    • Display: 7\" outdoor-enhanced touchscreen, 800x480 TFT
    • Interfaces: Two USB 2.0 ports, RJ-45 LAN 10/100 Mbit/s
    • Wavelength (nm): 850/1300/1310/1550
    • Dynamic Range (dB): 27/29/36/35
    • Event Dead Zone (m): Multimode: 0.5 / Single-mode: 0.7
    • Distance Range (km): 0.1 to 260 for SM / 0.1 to 40 for MM
    • Attenuation Dead Zone (m): Multimode: 2.5 / Single-mode: 3
    • Pulse Width (ns): Multimode: 3 to 1 000 / Single-mode 3 to 20 000
    • Size (HxWxD) (mm): 166x200x68
  13. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  14. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  15. Skycom Handheld Optical Time Domain Reflect
    Mulai

    Rp25.999.900

    Skycom Handheld Optical Time Domain Reflect
    atribut:
    • Fitting: Skycom OTDR tot-650 b USB, DRIVER, Data cable, Charger/Adapter, Warranty Book, Bag
  16. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  17. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
Daftar Harga fluke network Terbaru October 2026
FLUKE Cable Network TesterRp149.999.900
FLUKE Networks Peralatan Penguji Serat OptikRp349.999.900
FLUKE Networks Network AnalysersRp48.999.900
FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200Rp11.999.900
FLUKE Networks Linkiq Tester with Industrial Ethernet Adapter KitRp129.999.900
Ideal Network Navitek NT with TouchscreenRp31.999.900
FLUKE Networks Penguji Kualifikasi CablelQRp90.999.900
FLUKE Networks Kabel MicroScanner / Penguji PoERp35.999.900
FLUKE Networks 110 Blade KitRp3.799.900
Joinwit Portable Test InstrumentRp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)